KLEIN TOOLS
KLEIN TOOLS
32500
KLEIN TOOLS KLEIN TOOLS
Description
32500 SCREWDRIVER/NUT DRIVER ; 11-IN-1 PHILLIPS SLOTTED SQUARE TORX
Interchangable Driver; 1/4" and 3/8" and 5/16" Nominal Drive Size; Chrome Finish; YelloWith Black Handle Color; Plastic Handle Material; Cushion Grip Handle Type; Includes No. 1 and No. 2 Square Recess Bit, 1/4" and 3/16" Slotted Bit, No. 1 and No. 2pHillips Bit, 3/8" and 5/16" and 1/4" Nut Driver Bit, T10 and T15 TORX Bit; 7-1/4" Overall Nominal Length; Alloy Steel Shank Material; Round Shank Type; 1/4", 3/8", 5/16", 3/16", No. 1, No. 2, T10 and T15 Tip Nominal Size; Phillips/Slotted/Square/Torx Tip Type
Part #
32500
BDI #
20090838
Details
49.87
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/32500/p/20090838
Your Price
$ 49.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0
EAN
0092644325007
Product Group - BDI
G00190
Noun
Driver
Keyword String
Interchangable
Manufacturer Item Number
409-32500
Product Detail
Interchangable Driver
Product Specification
1/4" and 3/8" and 5/16" Nominal Drive Size; Chrome Finish; YelloWith Black Handle Color; Plastic Handle Material; Cushion Grip Handle Type; Includes No. 1 and No. 2 Square Recess Bit, 1/4" and 3/16" Slotted Bit, No. 1 and No. 2pHillips Bit, 3/8" and 5/16" and 1/4" Nut Driver Bit, T10 and T15 TORX Bit; 7-1/4" Overall Nominal Length; Alloy Steel Shank Material; Round Shank Type; 1/4", 3/8", 5/16", 3/16", No. 1, No. 2, T10 and T15 Tip Nominal Size; Phillips/Slotted/Square/Torx Tip Type
Long Description
Interchangable Driver; 1/4" and 3/8" and 5/16" Nominal Drive Size; Chrome Finish; YelloWith Black Handle Color; Plastic Handle Material; Cushion Grip Handle Type; Includes No. 1 and No. 2 Square Recess Bit, 1/4" and 3/16" Slotted Bit, No. 1 and No. 2pHillips Bit, 3/8" and 5/16" and 1/4" Nut Driver Bit, T10 and T15 TORX Bit; 7-1/4" Overall Nominal Length; Alloy Steel Shank Material; Round Shank Type; 1/4", 3/8", 5/16", 3/16", No. 1, No. 2, T10 and T15 Tip Nominal Size; Phillips/Slotted/Square/Torx Tip Type


