RIDGID TOOL
RIDGID TOOL
32910
RIDGID TOOL RIDGID TOOL
Description
32910 TUBING CUTTER ; SCREW FEED 1/8"-1"
Tubing Cutter; 10 Screw Feed Tubing; 1/8" to 1" Tube
Part #
632-32910
BDI #
18278730
Details
120.92
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/32910/p/18278730
Your Price
$ 120.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241610
Weight / Kilogram
0.53
EAN
0095691329103
Product Group - BDI
G00190
Noun
Cutter
Keyword String
Tubing
Product Detail
Tubing Cutter
Product Specification
Tubing Cutter; 10 Screw Feed Tubing; 1/8" to 1" Tube
Long Description
Tubing Cutter; 10 Screw Feed Tubing; 1/8" to 1" Tube


