Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

33-116 https://www.bdiexpress.com/medias/INDSLYTAPEXX-33-116-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MTN8aW1hZ2UvanBlZ3xhRFZoTDJobU5TOHhNRGMyT0RjeE1EWTJOREl5TWk5SlRrUlRURmxVUVZCRldGaGZNek5mTVRFMlh6TXdNSGd6TURBdWFuQm58YmUxYjk4NzNiMWY0YTZjNjAwOGYyOTAxZGM4MmVmMWM1YmI3ZmI3OTA0OWZiNTMwZjI0YTBhNzliNTNjYTNlNA
18296014 Hand Tools 

STANLEY STANLEY

33-116

Description

33-116 TAPE RULE ; 3/4" X 16'

Tape Measure; Polyester Blade Finish; Fractional Blade Graduation Style; 16FT Nominal Blade Length; Steel Blade Material; Approx. 0.004"-0.005" Nominal Blade Thickness; 3/4" Nominal Blade Width; ABS Plastic Case Material; Metallic Color; Hook End Type; 1/32" Graduation; 1-1/2" Nominal Height; 6.901" Nominal Length; Inch Measuring System; 1 Number of Scales; 4/Box Quantity; Spring Return Motion; 16", 19.2" Stud Markings; Single Side Tape Type; 4-1/2" Nominal Width; Stanley

Part #

33-116

BDI #
18296014

Details

25.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 25.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
41114201
Weight / Kilogram
0.2
EAN
0076174331165
Product Group - BDI
E02230
Noun
Measure
Keyword String
Tape
Manufacturer URL
https://www.stanleybostitch.com
Weight / LBS
0.44
Product Detail
Tape Measure
Product Specification
Polyester Blade Finish; Fractional Blade Graduation Style; 16FT Nominal Blade Length; Steel Blade Material; Approx. 0.004"-0.005" Nominal Blade Thickness; 3/4" Nominal Blade Width; ABS Plastic Case Material; Metallic Color; Hook End Type; 1/32" Graduation; 1-1/2" Nominal Height; 6.901" Nominal Length; Inch Measuring System; 1 Number of Scales; 4/Box Quantity; Spring Return Motion; 16", 19.2" Stud Markings; Single Side Tape Type; 4-1/2" Nominal Width; Stanley
Long Description
Tape Measure; Polyester Blade Finish; Fractional Blade Graduation Style; 16FT Nominal Blade Length; Steel Blade Material; Approx. 0.004"-0.005" Nominal Blade Thickness; 3/4" Nominal Blade Width; ABS Plastic Case Material; Metallic Color; Hook End Type; 1/32" Graduation; 1-1/2" Nominal Height; 6.901" Nominal Length; Inch Measuring System; 1 Number of Scales; 4/Box Quantity; Spring Return Motion; 16", 19.2" Stud Markings; Single Side Tape Type; 4-1/2" Nominal Width; Stanley