MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
430
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
430 WRENCH SPANNER ; FACE 2-1/2
Wrench; Spanner Type; SAE Measurement Type; 2-1/2" Size; Steel; Industrial Black Coating
Part #
430
BDI #
620773
Details
87.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/430/p/620773
Your Price
$ 87.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111747
Weight / Kilogram
0.263
EAN
0697950179568
Product Group - BDI
G00190
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Internal Number
276-430
Weight / LBS
0.58
Product Detail
Wrench
Product Specification
Spanner Type; SAE Measurement Type; 2-1/2" Size; Steel; Industrial Black Coating
Long Description
Wrench; Spanner Type; SAE Measurement Type; 2-1/2" Size; Steel; Industrial Black Coating


