SKF
SKF
435 / 1.071X5.986X1.016 SCOTOOL
SKF SKF
Description
CRSEAL 435 / 1.071X5.986X1.016 SCOTOOL ; NON-RETURNABLE SCOT SEAL
Installation Tool; 1.071" Shaft Diameter; 5.986" Inside Diameter; 5.994" Outside Diameter; 1.016" Width
Part #
435
BDI #
1252433
Details
196.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/435-1-071X5-986X1-016-SCOTOOL/p/1252433
Your Price
$ 196.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
2.57
EAN
0085311000895
Product Group - BDI
S02250
Noun
Tool
Product Detail
Installation Tool
Product Specification
1.071" Shaft Diameter; 5.986" Inside Diameter; 5.994" Outside Diameter; 1.016" Width
Long Description
Installation Tool; 1.071" Shaft Diameter; 5.986" Inside Diameter; 5.994" Outside Diameter; 1.016" Width


