SKF
SKF
452 / 1.07X5.984X1.016 SCOTOOL
SKF SKF
Description
CRSEAL 452 / 1.07X5.984X1.016 SCOTOOL SL ; NON-RETURNABLE 1.07X5.984X1.016
Installation Tool; 1.07" Shaft Diameter; 5.984" Inside Diameter; 5.994" Outside Diameter; 1.016" Width
Part #
452
BDI #
1252750
Details
195.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/452-1-07X5-984X1-016-SCOTOOL/p/1252750
Your Price
$ 195.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
2.2
EAN
0085311000970
Product Group - BDI
S02250
Noun
Tool
Product Detail
Installation Tool
Product Specification
1.07" Shaft Diameter; 5.984" Inside Diameter; 5.994" Outside Diameter; 1.016" Width
Long Description
Installation Tool; 1.07" Shaft Diameter; 5.984" Inside Diameter; 5.994" Outside Diameter; 1.016" Width


