SKF
SKF
457 / 1.07X5.491X1.016 SCOTOOL
SKF SKF
Description
CRSEAL 457 / 1.07X5.491X1.016 SCOTOOL SL ; NON-RETURNABLE 1.07X5.491X1.016
Installation Tool; 1.07" Shaft Diameter; 5.491" Inside Diameter; 5.499" Outside Diameter; 1.016" Width
Part #
457
BDI #
1252812
Details
186.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/457-1-07X5-491X1-016-SCOTOOL/p/1252812
Your Price
$ 186.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.583
EAN
0085311000994
Product Group - BDI
S02250
Noun
Tool
Product Detail
Installation Tool
Product Specification
1.07" Shaft Diameter; 5.491" Inside Diameter; 5.499" Outside Diameter; 1.016" Width
Long Description
Installation Tool; 1.07" Shaft Diameter; 5.491" Inside Diameter; 5.499" Outside Diameter; 1.016" Width


