MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
474A
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
474A WRENCH SPANNER ; 4-1/2" - 6-1/4" CAPACITY 12" L STEEL
Adjustable Hook Spanner; High Carbon Steel 4-1/2" To 6-1/4" Capacity; 12-1/8" Overall Length; Industrial Black Finish
Part #
474A
BDI #
620866
Details
154.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/474A/p/620866
Your Price
$ 154.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111726
Weight / Kilogram
0.12
EAN
0697950144160
Product Group - BDI
G00190
Noun
Spanner
Product Detail
Adjustable Hook Spanner
Product Specification
Adjustable Hook Spanner; High Carbon Steel 4-1/2" To 6-1/4" Capacity; 12-1/8" Overall Length; Industrial Black Finish
Long Description
Adjustable Hook Spanner; High Carbon Steel 4-1/2" To 6-1/4" Capacity; 12-1/8" Overall Length; Industrial Black Finish