https://www.bdiexpress.com/medias/MFRORSCAPXXX-18230749-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3MXxpbWFnZS9qcGVnfGFHSmlMMmczTnk4eE1EWTBOVEV5TWpZeE16STNPQzlOUmxKUFVsTkRRVkJZV0ZoZk1UZ3lNekEzTkRsZk16QXdlRE13TUM1cWNHY3w0ZjIwNzc2MzJkNzZmMTI1YjYzNzAzNWU2NjFkYWFmN2NmNjRlNzRkNzJmNTkyMjQ3YThjZTgyZDQ3ZmFmMDM5
https://www.bdiexpress.com/medias/MFRORSCAPXXX-18230749-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3MXxpbWFnZS9qcGVnfGFHSmlMMmczTnk4eE1EWTBOVEV5TWpZeE16STNPQzlOUmxKUFVsTkRRVkJZV0ZoZk1UZ3lNekEzTkRsZk16QXdlRE13TUM1cWNHY3w0ZjIwNzc2MzJkNzZmMTI1YjYzNzAzNWU2NjFkYWFmN2NmNjRlNzRkNzJmNTkyMjQ3YThjZTgyZDQ3ZmFmMDM5
MSA
MSA
475369
MSA MSA
Description
475369 V-GARD SLOTTED FULL-BRIM HAT ; WHITE W/FAS-TRAC III SUSPENSION
Ratchet; Standard | 6-1/2 to 8 Size; Full Brim Hat Style; Fas-Trac Suspension; Slotted Type; White Color; Polyethylene Material; For Arc Flash | Confined Space | Manufacturing | Working at Heights | Welding | Among others
Part #
MSA475369
BDI #
18230749
Details
51.41
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/475369/p/18230749
Your Price
$ 51.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0
Product Group - BDI
S00262
Harmonized Tariff Code
8205.10.00.00
Noun
Ratchet
Manufacturer URL
https://www.msasafetyworks.com
Product Detail
Ratchet
Product Specification
Standard | 6-1/2 to 8 Size; Full Brim Hat Style; Fas-Trac Suspension; Slotted Type; White Color; Polyethylene Material
Long Description
Ratchet; Standard | 6-1/2 to 8 Size; Full Brim Hat Style; Fas-Trac Suspension; Slotted Type; White Color; Polyethylene Material; For Arc Flash | Confined Space | Manufacturing | Working at Heights | Welding | Among others

