STANLEY
STANLEY
51-508
STANLEY STANLEY
Description
51-508 NAILING HAMMER ; JACKETED GRAPHITE RIP CLAW 20OZ
Claw Hammer; Black, Yellow Color; Smooth Face Type; Ergonomic, Comfort Grip Grip Style; Jacketed Graphite Core Handle Material; Graphite Core Handle Type; High-Carbon Steel Head Material; 20 Oz Head Weight; 13" Nominal Overall Length; Rip Claw Graphite Type; Stanley
Part #
51-508
BDI #
18298001
Details
69.54
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/51-508/p/18298001
Your Price
$ 69.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111602
Weight / Kilogram
0.967
EAN
0076174515084
Product Group - BDI
G00190
Noun
Hammer
Keyword String
Claw
Manufacturer URL
https://www.stanleybostitch.com
Product Detail
Claw Hammer
Product Specification
Black, Yellow Color; Smooth Face Type; Ergonomic, Comfort Grip Grip Style; Jacketed Graphite Core Handle Material; Graphite Core Handle Type; High-Carbon Steel Head Material; 20 Oz Head Weight; 13" Nominal Overall Length; Rip Claw Graphite Type; Stanley
Long Description
Claw Hammer; Black, Yellow Color; Smooth Face Type; Ergonomic, Comfort Grip Grip Style; Jacketed Graphite Core Handle Material; Graphite Core Handle Type; High-Carbon Steel Head Material; 20 Oz Head Weight; 13" Nominal Overall Length; Rip Claw Graphite Type; Stanley