KLEIN TOOLS
KLEIN TOOLS
5202L
KLEIN TOOLS KLEIN TOOLS
Description
5202L TOOL BELT ; GENERAL-PURPOSE LEATHER LARGE 46X1-1/2IN
Tool Belt; 46" Maximum Length; 38" Minumim Length; Leather Material; Tool Belt Type; 1-1/2" Nominal Width
Part #
5202L
BDI #
20091529
Details
77.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/5202L/p/20091529
Your Price
$ 77.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
EAN
0092644552045
Product Group - BDI
G00268
Noun
Belt
Keyword String
Tool
Manufacturer Item Number
409-5202L
Weight / LBS
0.47
Product Detail
Tool Belt
Product Specification
46" Maximum Length; 38" Minumim Length; Leather Material; Tool Belt Type; 1-1/2" Nominal Width
Long Description
Tool Belt; 46" Maximum Length; 38" Minumim Length; Leather Material; Tool Belt Type; 1-1/2" Nominal Width


