KLEIN TOOLS
KLEIN TOOLS
5415XL
KLEIN TOOLS KLEIN TOOLS
Description
5415XL TOOL BELT ; HEAVY-DUTY EMBOSSED LEATHER X-LARGE
Tool Belt; 52" Maximum Length; 44" Minumim Length; Leather Material; Tool Belt Type; 2" Nominal Width
Part #
5415XL
BDI #
20091242
Details
83.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/5415XL/p/20091242
Your Price
$ 83.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
EAN
0092644552533
Product Group - BDI
G00268
Noun
Belt
Keyword String
Tool
Manufacturer Item Number
409-5415XL
Weight / LBS
0.92
Product Detail
Tool Belt
Product Specification
52" Maximum Length; 44" Minumim Length; Leather Material; Tool Belt Type; 2" Nominal Width
Long Description
Tool Belt; 52" Maximum Length; 44" Minumim Length; Leather Material; Tool Belt Type; 2" Nominal Width


