STANLEY
STANLEY
57-531A
STANLEY STANLEY
Description
57-531A SOFT-FACE HAMMER ; STANDARD 18OZ
Dead Blow Hammer; Orange Color; 1.6" Nominal Face Diameter; Forged Steel Handle Material; 3-3/4" Head Length; Urethane Head Material; 18Oz Head Weight; 1.8" Nominal Height; 11.3" Nominal Length; 11-1/4" Nominal Overall Length; 4/Box Quantity; Dead Blow Hammer Type; 3.7" Nominal Width; Stanley
Part #
57-531A
BDI #
18299430
Details
81.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/57-531A/p/18299430
Your Price
$ 81.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111602
Weight / Kilogram
0.567
EAN
0076174440836
Product Group - BDI
G00190
Noun
Hammer
Weight / LBS
1.25
Product Detail
Dead Blow Hammer
Product Specification
Orange Color; 1.6" Nominal Face Diameter; Forged Steel Handle Material; 3-3/4" Head Length; Urethane Head Material; 18Oz Head Weight; 1.8" Nominal Height; 11.3" Nominal Length; 11-1/4" Nominal Overall Length; 4/Box Quantity; Dead Blow Hammer Type; 3.7" Nominal Width; Stanley
Long Description
Dead Blow Hammer; Orange Color; 1.6" Nominal Face Diameter; Forged Steel Handle Material; 3-3/4" Head Length; Urethane Head Material; 18Oz Head Weight; 1.8" Nominal Height; 11.3" Nominal Length; 11-1/4" Nominal Overall Length; 4/Box Quantity; Dead Blow Hammer Type; 3.7" Nominal Width; Stanley