

27928052
Hand Tools
KLEIN TOOLS
KLEIN TOOLS
60516
KLEIN TOOLS KLEIN TOOLS
Description
60516 SAFETY HELMET, PREMIUM KARBN PATTERN CLASS C VENTED (SMARTCATALOG)
Ratchet; 6.5 to 8 Size; Vented Style; 6 Point With Removable Chin Strap Suspension; Type 1; Black With KARBN Hydrographic Pattern Color; PC/ABS Material; For Class C
Part #
60516
BDI #
27928052
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/60516/p/27928052
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
092644605161
Product Group - BDI
S00262
Harmonized Tariff Code
8205.10.00.00
Noun
Ratchet
Manufacturer URL
https://www.kleintools.com
Product Detail
Ratchet
Product Specification
6.5 to 8 Size; Vented Style; 6 Point With Removable Chin Strap Suspension; Type 1; Black With KARBN Hydrographic Pattern Color; PC/ABS Material
Long Description
Ratchet; 6.5 to 8 Size; Vented Style; 6 Point With Removable Chin Strap Suspension; Type 1; Black With KARBN Hydrographic Pattern Color; PC/ABS Material; For Class C