

STANLEY
STANLEY
64-104-A
STANLEY STANLEY
Description
NOT AVAILABLE IN CA
Phillips Screwdriver; Black/Gray Handle Color; Plastic Handle Material; 13-3/4" Nominal Overall Length; Chrome Shank Finish; 8" Nominal Shank Length; Alloy Steel Shank Material; Black Oxide Tip Finish; No. 4 Nominal Tip Size Symbol; Phillips Tip Type; Stanley
Part #
64-104-A
BDI #
22743651
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/64-104-A/p/22743651
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.01
EAN
0076174808049
Product Group - BDI
G00190
Noun
Screwdriver
Product Detail
Phillips Screwdriver
Product Specification
Black/Gray Handle Color; Plastic Handle Material; 13-3/4" Nominal Overall Length; Chrome Shank Finish; 8" Nominal Shank Length; Alloy Steel Shank Material; Black Oxide Tip Finish; No. 4 Nominal Tip Size Symbol; Phillips Tip Type; Stanley
Long Description
Phillips Screwdriver; Black/Gray Handle Color; Plastic Handle Material; 13-3/4" Nominal Overall Length; Chrome Shank Finish; 8" Nominal Shank Length; Alloy Steel Shank Material; Black Oxide Tip Finish; No. 4 Nominal Tip Size Symbol; Phillips Tip Type; Stanley