https://www.bdiexpress.com/medias/MFRORSSETXXX-27926797-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhRE0zTDJoaE5TOHhNRFkwTlRNMk1UTTVNelk1TkM5TlJsSlBVbE5UUlZSWVdGaGZNamM1TWpZM09UZGZNekF3ZURNd01DNXFjR2N8Y2I5NWNkZmFmZDRhYTc2OTdhNmU5YjUyMGFhMmYyZmQ4ZDY3ZmIzNjhlZTE3M2M1YjQ1Y2Q2ZWZjNGE4NWRiOA
                
                https://www.bdiexpress.com/medias/MFRORSSETXXX-27926797-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhRE0zTDJoaE5TOHhNRFkwTlRNMk1UTTVNelk1TkM5TlJsSlBVbE5UUlZSWVdGaGZNamM1TWpZM09UZGZNekF3ZURNd01DNXFjR2N8Y2I5NWNkZmFmZDRhYTc2OTdhNmU5YjUyMGFhMmYyZmQ4ZDY3ZmIzNjhlZTE3M2M1YjQ1Y2Q2ZWZjNGE4NWRiOA
                
					
						
									WIHA TOOLS
								WIHA TOOLS
							
						
					66981
				 
				WIHA TOOLS WIHA TOOLS
Description
						
                            
								66981 BALL END HEX L-KEY SET ; 13PC INCH COLOR 3/PAK
Hex Key Set; Finish Textured; Handle Type Color Coded; Include 0.05" - 1.3MM; 1/16" ; 5/64" ; 3/32" ; 7/64" ; 1/8" ; 9/64" ; 5/32" ; 3/16" ; 7/32" ; 1/4" ; 5/16" ; 3/8" ; Measuring System Hex Inch; Quantity 13 Pc; Tip Type Ball End
                         	Part #
	                    
	                      	66981
							BDI #
						
	                      	27926797
							
						
Details
                    
                        149.46
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/66981/p/27926797
						
		
		
		
				Your Price
				
						
							$ 149.46 / pack
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				27111710
					Weight / Kilogram
				0
					EAN
				0084705669816
					Product Group - BDI
				G00190
					Harmonized Tariff Code
				
					8466.10.01.75
			Noun
				
					Set
			Keyword String
				
					Hex Key
			Manufacturer URL
				
					https://www.wihatools.com
			Product Detail
				
					Hex Key Set
			Product Specification
				
					Finish Textured; Handle Type Color Coded
			Long Description
				
					Hex Key Set; Finish Textured; Handle Type Color Coded; Include 0.05" - 1.3MM; 1/16" ; 5/64" ; 3/32" ; 7/64" ; 1/8" ; 9/64" ; 5/32" ; 3/16" ; 7/32" ; 1/4" ; 5/16" ; 3/8" ; Measuring System Hex Inch; Quantity 13 Pc; Tip Type Ball End
			

						
