https://www.bdiexpress.com/medias/MFRORSSETXXX-27580227-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgzNHxpbWFnZS9qcGVnfGFEVTVMMmcxWkM4eE1EWTBOVEU0TWpNNE1qRXhNQzlOUmxKUFVsTlRSVlJZV0ZoZk1qYzFPREF5TWpkZk16QXdlRE13TUM1cWNHY3xiOWRlMjAwMjUwOWZlNmJmYzVhNTlmNDM3MWQzYzc3YmY1Y2NjMDlmZTE0NmMwNGY3N2E1YjhkYTM1ZTQwMDQy
https://www.bdiexpress.com/medias/MFRORSSETXXX-27580227-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgzNHxpbWFnZS9qcGVnfGFEVTVMMmcxWkM4eE1EWTBOVEU0TWpNNE1qRXhNQzlOUmxKUFVsTlRSVlJZV0ZoZk1qYzFPREF5TWpkZk16QXdlRE13TUM1cWNHY3xiOWRlMjAwMjUwOWZlNmJmYzVhNTlmNDM3MWQzYzc3YmY1Y2NjMDlmZTE0NmMwNGY3N2E1YjhkYTM1ZTQwMDQy
WIHA TOOLS
WIHA TOOLS
66991
WIHA TOOLS WIHA TOOLS
Description
66991 BALL END HEX L-KEY SET ; MAGICRING 3/SET
Hex Key Set; Finish Satin Chrome; Handle Type L-Handle; Include Tip Size; Length Group Long; Material Chrome-Vanadium-Molybdenum Steel; Measuring System Inch; Quantity 13 Per Set; Tip Size 0.05" | 1/16" | 5/64" | 3/32" | 7/64" | 1/8" | 9/64" | 5/32" | 3/16" | 7/32" | 1/4" | 5/16" | 3/8" ; Tip Type Hex Ball
Part #
66991
BDI #
27580227
Details
136.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/66991/p/27580227
Your Price
$ 136.14 / set
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0
EAN
0084705669915
Product Group - BDI
G00190
Harmonized Tariff Code
8466.10.01.75
Noun
Set
Keyword String
Hex Key
Manufacturer URL
https://www.wihatools.com
Product Detail
Hex Key Set
Product Specification
Finish Satin Chrome; Handle Type L-Handle
Long Description
Hex Key Set; Finish Satin Chrome; Handle Type L-Handle; Include Tip Size; Length Group Long; Material Chrome-Vanadium-Molybdenum Steel; Measuring System Inch; Quantity 13 Per Set; Tip Size 0.05" | 1/16" | 5/64" | 3/32" | 7/64" | 1/8" | 9/64" | 5/32" | 3/16" | 7/32" | 1/4" | 5/16" | 3/8" ; Tip Type Hex Ball

