Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

73A-12 https://www.bdiexpress.com/medias/INDSTTXXXXXX-73A-12-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0NnxpbWFnZS9qcGVnfGFESmxMMmcxTlM4eE1EVTNOVGcwTmpVd05qVXlOaTlKVGtSVFZGUllXRmhZV0ZoZk56TkJYekV5WHpNd01IZ3pNREF1YW5CbnxkODE3MDM2M2M3ZDZiMmM1N2VlYWI2N2UwMWRjYWM4NzczODEwNmM4ZmNlMTE0ZGQ1MWRhZjNiOGJlNmViNTM1
18376182 Hand Tools 

STARRETT STARRETT

73A-12

Description

73A-12 SOLID NUT INSIDE CALIPER ; 12"

Calliper; 0 To 12"; Inside Yankee Spring Type

Part #

50342

BDI #
18376182

Details

258.07 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 258.07 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
L.S. STARRETT
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0
EAN
0049659503425
Product Group - BDI
E02230
Noun
Calliper
Manufacturer URL
https://www.starrett.com
Manufacturer Internal Number
681-50342
Weight / LBS
0.44
Product Detail
Calliper
Product Specification
0 To 12"; Inside Yankee Spring Type
Long Description
Calliper; 0 To 12"; Inside Yankee Spring Type