https://www.bdiexpress.com/medias/INDGATXXXXXX-21492017-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMDN8aW1hZ2UvanBlZ3xhRFV6TDJnMU1DOHhNRFEwTnpZek9EWTFPVEV3TWk5SlRrUkhRVlJZV0ZoWVdGaGZNakUwT1RJd01UZGZNekF3ZURNd01DNXFjR2N8OTk4Mzc0YjYxODhiODViZmYzZTMzN2UxMGVlYjJhZjcwN2UwYjFlZGEzNmUxOTY4YTRjODdjNjJmY2I3ZmE3ZA
https://www.bdiexpress.com/medias/INDGATXXXXXX-21492017-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMDN8aW1hZ2UvanBlZ3xhRFV6TDJnMU1DOHhNRFEwTnpZek9EWTFPVEV3TWk5SlRrUkhRVlJZV0ZoWVdGaGZNakUwT1RJd01UZGZNekF3ZURNd01DNXFjR2N8OTk4Mzc0YjYxODhiODViZmYzZTMzN2UxMGVlYjJhZjcwN2UwYjFlZGEzNmUxOTY4YTRjODdjNjJmY2I3ZmE3ZA
GATES
GATES
7420-1212
GATES GATES
Description
7420-1212 DISK MAGNET ; 10/PAK
Disk Magnet; 3/8" X 1/16" Size; Neodymium Material; For Inductive Sensor
Part #
74201212
BDI #
21492017
Details
3.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/7420-1212/p/21492017
Your Price
$ 3.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31380000
Weight / Kilogram
0.01
EAN
0770075602538
Product Group - BDI
M02234
Noun
Magnet
Keyword String
Disk
Manufacturer URL
https://www.gates.com
Weight / LBS
0.03
Product Detail
Disk Magnet
Product Specification
3/8" X 1/16" Size; Neodymium Material
Long Description
Disk Magnet; 3/8" X 1/16" Size; Neodymium Material; For Inductive Sensor

