GATES
GATES
78009
GATES GATES
Description
78009 BLADE ; POR 207 208 AND 2" SHOP SAW
Blade; 12" Scalloped
Part #
74820983
BDI #
1099482
Details
1668.08
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/78009/p/1099482
Your Price
$ 1,668.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
2.13
EAN
0072053457964
Product Group - BDI
G00140
Noun
Blade
Product Detail
Blade
Product Specification
Blade; 12" Scalloped
Long Description
Blade; 12" Scalloped

