Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80069H https://www.bdiexpress.com/medias/INDXXXXXXXXX-329-80069H-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA2NnxpbWFnZS9qcGVnfGFEWXpMMmc1TUM4eE1ETXpNREF5TWpJME9EUTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk16STVYemd3TURZNVNGOHpNREI0TXpBd0xtcHdad3w4MDM3OGJhYjdkMWI0NDJjZWI2ZDM2MDQ2YTQwNzlhNzRhZGEwYTFlZWI3NzNlYmVmYmY1MzJjN2MzY2NiMGFl
20570703 Hand Tools 

GEARWRENCH GEARWRENCH

80069H

Description

80069H SCREWDRIVER SET ; 16"/20" DUAL LONG 4PC

Screwdriver Set; Black/Molten Orange Handle Color; Dual Material Handle Material; Includes No.2 X 20" Phillips Screwdriver (80002H), No.2 X 16" Phillips Screwdriver (80006H), 3/8" X 16" Slotted Screwdriver (80021H), 3/8" X 20" Slotted Screwdriver (80074H); SAE Measuring System; 1 EA/EA Quantity; Alloy Steel Shank Material; Black Oxide Tip Finish; 3/8"/No.2 Nominal Tip Size; Gearwrench

Part #

80069H

BDI #
20570703

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
APEX TOOL GROUP WWW.GEARWRENCH.COM
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
1.07
EAN
0099575080692
Product Group - BDI
G00190
Noun
Set
Keyword String
Screwdriver
Manufacturer Item Number
329-80069H
Product Detail
Screwdriver Set
Product Specification
Black/Molten Orange Handle Color; Dual Material Handle Material; Includes No.2 X 20" Phillips Screwdriver (80002H), No.2 X 16" Phillips Screwdriver (80006H), 3/8" X 16" Slotted Screwdriver (80021H), 3/8" X 20" Slotted Screwdriver (80074H); SAE Measuring System; 1 EA/EA Quantity; Alloy Steel Shank Material; Black Oxide Tip Finish; 3/8"/No.2 Nominal Tip Size
Long Description
Screwdriver Set; Black/Molten Orange Handle Color; Dual Material Handle Material; Includes No.2 X 20" Phillips Screwdriver (80002H), No.2 X 16" Phillips Screwdriver (80006H), 3/8" X 16" Slotted Screwdriver (80021H), 3/8" X 20" Slotted Screwdriver (80074H); SAE Measuring System; 1 EA/EA Quantity; Alloy Steel Shank Material; Black Oxide Tip Finish; 3/8"/No.2 Nominal Tip Size; Gearwrench