https://www.bdiexpress.com/medias/INDM-GXXXXXX-21977094-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyOXxpbWFnZS9qcGVnfGFEQTJMMmc0T1M4eE1EUTBPRFl3TlRVM056STBOaTlKVGtSTkxVZFlXRmhZV0ZoZk1qRTVOemN3T1RSZk16QXdlRE13TUM1cWNHY3xhYTM1YzJjMmEwMWIyODk2ODljZjc1M2JiN2ViNWY3MzYyOTM4MGQ4MzVjNTg2ZDIyMmViZjU1OGExNDkwM2I0
https://www.bdiexpress.com/medias/INDM-GXXXXXX-21977094-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyOXxpbWFnZS9qcGVnfGFEQTJMMmc0T1M4eE1EUTBPRFl3TlRVM056STBOaTlKVGtSTkxVZFlXRmhZV0ZoZk1qRTVOemN3T1RSZk16QXdlRE13TUM1cWNHY3xhYTM1YzJjMmEwMWIyODk2ODljZjc1M2JiN2ViNWY3MzYyOTM4MGQ4MzVjNTg2ZDIyMmViZjU1OGExNDkwM2I0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8040B
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8040B BOX END WRENCH ; DOUBLE END CH 1-7/16X1-1/2
Wrench; Double Box Type; 12 Points; 1-7/16X1-1/2" Size; Steel; Chrome Coating; SAE Measurement Type
Part #
8040B
BDI #
21977094
Details
249.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/8040B/p/21977094
Your Price
$ 249.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
1.12
EAN
0697950394893
Product Group - BDI
M02312
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.52
Product Detail
Wrench
Product Specification
Double Box Type; 12 Points; 1-7/16X1-1/2" Size; Steel; Chrome Coating; SAE Measurement Type
Long Description
Wrench; Double Box Type; 12 Points; 1-7/16X1-1/2" Size; Steel; Chrome Coating; SAE Measurement Type

