https://www.bdiexpress.com/medias/INDM-GXXXXXX-21977096-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyOXxpbWFnZS9qcGVnfGFHUTJMMmc0Wmk4eE1EUTBPRFl3TlRjM016ZzFOQzlKVGtSTkxVZFlXRmhZV0ZoZk1qRTVOemN3T1RaZk16QXdlRE13TUM1cWNHY3wxZDk0NWM0NGQ2NjBjNWQ3OGZiNGE0N2VhMzBhNmQ1NmVjMjgwZjQ3Njk5ZTEzNjI3MzljZWFkNWVhZGNkN2U5
https://www.bdiexpress.com/medias/INDM-GXXXXXX-21977096-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyOXxpbWFnZS9qcGVnfGFHUTJMMmc0Wmk4eE1EUTBPRFl3TlRjM016ZzFOQzlKVGtSTkxVZFlXRmhZV0ZoZk1qRTVOemN3T1RaZk16QXdlRE13TUM1cWNHY3wxZDk0NWM0NGQ2NjBjNWQ3OGZiNGE0N2VhMzBhNmQ1NmVjMjgwZjQ3Njk5ZTEzNjI3MzljZWFkNWVhZGNkN2U5
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8040C
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8040C BOX END WRENCH ; DOUBLE END CH 1-3/8X1-7/16
Wrench; Double Box Type; 12 Points; 1-3/8X1-7/16" Size; Steel; Chrome Coating; SAE Measurement Type
Part #
8040C
BDI #
21977096
Details
238.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/8040C/p/21977096
Your Price
$ 238.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111705
Weight / Kilogram
1.14
EAN
0697950394916
Product Group - BDI
M02312
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.63
Product Detail
Wrench
Product Specification
Double Box Type; 12 Points; 1-3/8X1-7/16" Size; Steel; Chrome Coating; SAE Measurement Type
Long Description
Wrench; Double Box Type; 12 Points; 1-3/8X1-7/16" Size; Steel; Chrome Coating; SAE Measurement Type

