Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80707 https://www.bdiexpress.com/medias/INDAPESOCKET-18502482-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2OTR8aW1hZ2UvanBlZ3xhR0kyTDJneE5DODVNREl6TWpRME5qWTBPRFl5TG1wd1p3fGNhOGMxM2FjYTk2MTg4ZTdhOTQyZmQxZWM1ODE2MjE1ZGUwYmQ2YzhhMzA3NjRmMTU1NWQ2YjkzYTgyYzI2MTQ
18502482 Hand Tools 

GEARWRENCH GEARWRENCH

80707

Description

80707 MECHANICAL TOOL SET ; 1/2" DRIVE 6-POINT 23PC 3/PAK 3/CS

Socket Set; 23 Piece; Surface Drive Socket Set With 84 Tooth Ratchet; 1/2" Nominal Drive Size; 6 Point Drive Type; Chrome Finish; Includes Teardrop Ratchet, 2 5', 15" Standard Extension, 12 Standard Socket, 8 Deep Socket and Storage Case; Steel Material; SAE Measuring System; 6 Number of Point; 7/16', 1/2', 9/16', 5/8', 11/16', 3/4', 13/16', 7/8', 15/16', 1', 1-1/16" and 1-1/8" Standard Socket and 1/2', 9/16', 5/8', 11/16', 3/4', 13/16', 7/8" and 15/16" Deep Socket Nominal Opening Size23 Piece; /Set Quantity; Gearwrench

Part #

80707

BDI #
18502482

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
APEX TOOL GROUP WWW.GEARWRENCH.COM
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
5.03
EAN
0099575807077
Product Group - BDI
G00190
Noun
Socket Set
Manufacturer Internal Number
329-80707
Weight / LBS
5.5
Product Detail
Socket Set
Product Specification
23 Piece; Surface Drive Socket Set With 84 Tooth Ratchet; 1/2" Nominal Drive Size; 6 Point Drive Type; Chrome Finish; Includes Teardrop Ratchet, 2 5', 15" Standard Extension, 12 Standard Socket, 8 Deep Socket and Storage Case; Steel Material; SAE Measuring System; 6 Number of Point; 7/16', 1/2', 9/16', 5/8', 11/16', 3/4', 13/16', 7/8', 15/16', 1', 1-1/16" and 1-1/8" Standard Socket and 1/2', 9/16', 5/8', 11/16', 3/4', 13/16', 7/8" and 15/16" Deep Socket Nominal Opening Size23 Piece; /Set Quantity; Gearwrench
Long Description
Socket Set; 23 Piece; Surface Drive Socket Set With 84 Tooth Ratchet; 1/2" Nominal Drive Size; 6 Point Drive Type; Chrome Finish; Includes Teardrop Ratchet, 2 5', 15" Standard Extension, 12 Standard Socket, 8 Deep Socket and Storage Case; Steel Material; SAE Measuring System; 6 Number of Point; 7/16', 1/2', 9/16', 5/8', 11/16', 3/4', 13/16', 7/8', 15/16', 1', 1-1/16" and 1-1/8" Standard Socket and 1/2', 9/16', 5/8', 11/16', 3/4', 13/16', 7/8" and 15/16" Deep Socket Nominal Opening Size23 Piece; /Set Quantity; Gearwrench