GEARWRENCH
GEARWRENCH
86874
GEARWRENCH GEARWRENCH
Description
86874 RATCHET WRENCH ; 9/16" 12-POINT STUBBY FLEX COMBINATION
Ratcheting Wrench; Chrome Finish; Alloy Steel Handle Material; 0.37" Head Nominal Thickness; 1.22" Head Nominal Width; Alloy Steel Jaw Material; 4.48" Nominal Length; Stubby Length Group; High Alloy Steel Material; Inch Measuring System; 12 Number of Point; 9/16" Nominal Opening Size; Open/Box Opening Type; 4.48" Overall Nominal Length; 1 EA Quantity; 1.22" Nominal Width; Gearwrench
Part #
86874
BDI #
18504515
Details
44.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/86874/p/18504515
Your Price
$ 44.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111753
Weight / Kilogram
0.093
EAN
0082171095740
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Ratcheting
Manufacturer Item Number
329-9574
Weight / LBS
0.2
Product Detail
Ratcheting Wrench
Product Specification
Chrome Finish; Alloy Steel Handle Material; 0.37" Head Nominal Thickness; 1.22" Head Nominal Width; Alloy Steel Jaw Material; 4.48" Nominal Length; Stubby Length Group; High Alloy Steel Material; Inch Measuring System; 12 Number of Point; 9/16" Nominal Opening Size; Open/Box Opening Type; 4.48" Overall Nominal Length; 1 EA Quantity; 1.22" Nominal Width
Long Description
Ratcheting Wrench; Chrome Finish; Alloy Steel Handle Material; 0.37" Head Nominal Thickness; 1.22" Head Nominal Width; Alloy Steel Jaw Material; 4.48" Nominal Length; Stubby Length Group; High Alloy Steel Material; Inch Measuring System; 12 Number of Point; 9/16" Nominal Opening Size; Open/Box Opening Type; 4.48" Overall Nominal Length; 1 EA Quantity; 1.22" Nominal Width; Gearwrench
