https://www.bdiexpress.com/medias/INDXXXXXXXXX-25106669-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA0NDh8aW1hZ2UvanBlZ3xhR1ZrTDJnME5TOHhNREEzTmpRNU56RTBPVGs0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURZMk5qbGZNekF3V0RNd01DNXFjR2N8ODYwYTIxY2VkMzM2NWI0MzIxMzNjNTkzZjlhZjg4MjdjNmJjZTIxYTU3MmRiMTIzMWZjOGUyM2VlYmI0YWY5Nw
                
                https://www.bdiexpress.com/medias/INDXXXXXXXXX-25106669-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA0NDh8aW1hZ2UvanBlZ3xhR1ZrTDJnME5TOHhNREEzTmpRNU56RTBPVGs0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURZMk5qbGZNekF3V0RNd01DNXFjR2N8ODYwYTIxY2VkMzM2NWI0MzIxMzNjNTkzZjlhZjg4MjdjNmJjZTIxYTU3MmRiMTIzMWZjOGUyM2VlYmI0YWY5Nw
                
					
						
									GEARWRENCH
								GEARWRENCH
							
						
					86928
				 
				GEARWRENCH GEARWRENCH
Description
						
                            
								86928 RATCHET COMBO WRENCH SET ; 12-POINT 90-TOOTH 16PC 4/CS
Ratcheting Wrench Set; 16 Piece; 90 Tooth; 12 Point; Flex-Head Combination; Contains 8MM, 9MM, 10MM, 11MM, 12MM, 13MM, 14MM, 15MM, 16MM, 17MM, 18MM, 19MM, 21MM, 22MM, 24MM, 25MM Size Ratcheting Wrenches
                         	Part #
	                    
	                      	86928
							BDI #
						
	                      	25106669
							
						
Details
                    
                        612.99
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/86928/p/25106669
						
		
		
		
				Your Price
				
						
							$ 612.99 / set
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				27111711
					Weight / Kilogram
				4.6
					EAN
				0099575869280
					Product Group - BDI
				G00190
					Harmonized Tariff Code
				
					8205.10.00.00
			Noun
				
					Set
			Keyword String
				
					Ratcheting Wrench
			Manufacturer URL
				
					https://www.gearwrench.com
			Weight / LBS
				
					8.5
			Product Detail
				
					Ratcheting Wrench Set
			Product Specification
				
					16 Piece; 90 Tooth; 12 Point; Flex-Head Combination
			Long Description
				
					Ratcheting Wrench Set; 16 Piece; 90 Tooth; 12 Point; Flex-Head Combination; Contains 8MM, 9MM, 10MM, 11MM, 12MM, 13MM, 14MM, 15MM, 16MM, 17MM, 18MM, 19MM, 21MM, 22MM, 24MM, 25MM Size Ratcheting Wrenches
			

						
