IRWIN TOOLS
								IRWIN TOOLS
							
						
					88702
				 
				IRWIN TOOLS IRWIN TOOLS
Description
						
                            
								88702 HEX SHANK EXTENSION ; 6" SPEEDBOR
Adapter and Extension; 6" Nominal Overall Length; Carded Packing Type; Bit Extension Type; Includes 1/8" Hex Key; For Wood Applicable Material; Irwin
                         	Part #
	                    
	                      	88702
							BDI #
						
	                      	18491644
							
						
Details
                    
                        12.0
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/88702/p/18491644
						
		
		
		
				Your Price
				
						
							$ 12.00 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				23153100
					Weight / Kilogram
				0.087
					EAN
				0024721887023
					Product Group - BDI
				G00268
					Noun
				
					Adapter and Extension
			Manufacturer URL
				
					https://www.irwin.com
			Product Detail
				
					Adapter and Extension
			Product Specification
				
					6" Nominal Overall Length; Carded Packing Type; Bit Extension Type
			Long Description
				
					Adapter and Extension; 6" Nominal Overall Length; Carded Packing Type; Bit Extension Type; Includes 1/8" Hex Key; For Wood Applicable Material; Irwin
			

						

