Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

89-818 https://www.bdiexpress.com/medias/INDSLYWRENCH-89-818-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc3N3xpbWFnZS9qcGVnfGFEQXlMMmd6TkM4NU5EQXlOekl5TkRVeE5EZzJMbXB3Wnd8MDIzOGIyYzc4ZmE0OTQ4NTM0YmU4ZjUxZGQ5OTMzNzY0NzZlY2U4M2ViMmU0NGRiMzRlZTViZjBmN2UzYjFiMw
18298551 Hand Tools 

STANLEY STANLEY

89-818

Description

NOT AVAILABLE IN CA

Ratchet; 3/8" Nominal Drive Size; Square Drive Type; Chrome Finish; Pear Head Type; 2.7" Nominal Head Width; Steel Material; 52 Number of Teeth; 8" Nominal Overall Length; Stanley Tools for The Mechanic

Part #

89-818

BDI #
18298551

Details

47.9 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 47.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111711
Weight / Kilogram
0.391
EAN
0076174898187
Product Group - BDI
G00190
Noun
Ratchet
Manufacturer URL
Weight / LBS
0.86
Product Detail
Ratchet
Product Specification
3/8" Nominal Drive Size; Square Drive Type; Chrome Finish; Pear Head Type; 2.7" Nominal Head Width; Steel Material; 52 Number of Teeth; 8" Nominal Overall Length; Stanley Tools for The Mechanic
Long Description
Ratchet; 3/8" Nominal Drive Size; Square Drive Type; Chrome Finish; Pear Head Type; 2.7" Nominal Head Width; Steel Material; 52 Number of Teeth; 8" Nominal Overall Length; Stanley Tools for The Mechanic