GATES
GATES
91020
GATES GATES
Description
91020 SURELOCK QUICK RELEASE PLIERS ; POR LARGE ANGLE
Plier; Two Sizes Available Small For Tubing 1/8" - 3/8"; Large For Tubing 3/8" - 3/4"; Straight And 90° Offset Head Options; Easy One Hand Operation. Handy Carrying Case; Sold As Single Units Packs Of Two And Four-Packs In A Handy Carrying Case
Part #
91020
BDI #
1132719
Details
278.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/91020/p/1132719
Your Price
$ 278.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.45
EAN
0072053538694
Product Group - BDI
F00234
Noun
Plier
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
74680033
Product Detail
Plier
Product Specification
Two Sizes Available Small For Tubing 1/8" - 3/8"; Large For Tubing 3/8" - 3/4"; Straight And 90° Offset Head Options; Easy One Hand Operation. Handy Carrying Case; Sold As Single Units Packs Of Two And Four-Packs In A Handy Carrying Case
Long Description
Plier; Two Sizes Available Small For Tubing 1/8" - 3/8"; Large For Tubing 3/8" - 3/4"; Straight And 90° Offset Head Options; Easy One Hand Operation. Handy Carrying Case; Sold As Single Units Packs Of Two And Four-Packs In A Handy Carrying Case