Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9146D https://www.bdiexpress.com/medias/INDXXXXXXXXX-329-9014-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM3OHxpbWFnZS9qcGVnfGFETXlMMmhoTlM4eE1ETXlPVFU0T0RZNU5UQTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk16STVYemt3TVRSZk16QXdlRE13TUM1cWNHY3w5NjQzOTgyY2ZiZGZmNGRjMWM4ZGQ0MzJhODZhODU4MDY4YTdjYjdkY2IyZWQyZmNmNDYxM2E4YWQ4YWVkMDI2
18504155 Hand Tools 

GEARWRENCH GEARWRENCH

9146D

Description

9146D RATCHET WRENCH ; 46MM 12-POINT COMBINATION

Ratcheting Wrench; Chrome Finish; Alloy Steel Handle Material; Standard Handle Type; 0.98" Head Nominal Thickness; 3.85" Head Nominal Width; Alloy Steel Jaw Material; 25.39" Nominal Length; Long Length Group; High Alloy Steel Material; Metric Measuring System; 12 Number of Point; 46MM Nominal Opening Size; Open/Box Opening Type; 25.39" Overall Nominal Length; 1 EA Quantity; 3.85" Nominal Width; Gearwrench

Part #

9146D

BDI #
18504155

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
APEX TOOL GROUP WWW.GEARWRENCH.COM
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
3.86
EAN
0082171091469
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Ratcheting
Manufacturer Item Number
329-9146D
Weight / LBS
7.92
Product Detail
Ratcheting Wrench
Product Specification
Chrome Finish; Alloy Steel Handle Material; Standard Handle Type; 0.98" Head Nominal Thickness; 3.85" Head Nominal Width; Alloy Steel Jaw Material; 25.39" Nominal Length; Long Length Group; High Alloy Steel Material; Metric Measuring System; 12 Number of Point; 46MM Nominal Opening Size; Open/Box Opening Type; 25.39" Overall Nominal Length; 1 EA Quantity; 3.85" Nominal Width
Long Description
Ratcheting Wrench; Chrome Finish; Alloy Steel Handle Material; Standard Handle Type; 0.98" Head Nominal Thickness; 3.85" Head Nominal Width; Alloy Steel Jaw Material; 25.39" Nominal Length; Long Length Group; High Alloy Steel Material; Metric Measuring System; 12 Number of Point; 46MM Nominal Opening Size; Open/Box Opening Type; 25.39" Overall Nominal Length; 1 EA Quantity; 3.85" Nominal Width; Gearwrench