

FINDER RELAY
FINDER RELAY
94.04SPA
FINDER RELAY FINDER RELAY
Description
FINDER RELAY 94.04SPA
Socket; 14 Pin; 10A Current; 250VAC Rated Voltage; Screw Terminal; -40 to70 Degree C Operating Temperature; DIN Mounting; Blue Color; IP 20 Degree of Protection; 8MM Wire Strip Length
Part #
94.04SPA
BDI #
25119121
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/94-04SPA/p/25119121
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0.06
Product Group - BDI
E02234
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Manufacturer URL
https://www.findernet.com
Product Detail
Socket
Product Specification
14 Pin; 10A Current; 250VAC Rated Voltage; Screw Terminal; -40 to70 Degree C Operating Temperature; DIN Mounting; Blue Color; IP 20 Degree of Protection; 8MM Wire Strip Length
Long Description
Socket; 14 Pin; 10A Current; 250VAC Rated Voltage; Screw Terminal; -40 to70 Degree C Operating Temperature; DIN Mounting; Blue Color; IP 20 Degree of Protection; 8MM Wire Strip Length