

GEARWRENCH
GEARWRENCH
9567RN
GEARWRENCH GEARWRENCH
Description
9567RN RATCHET COMBINATION WRENCH SET ; 12-POINT REVERSIBLE 7PC
Ratcheting Wrench Set; Chrome Finish; Flat Handle Type; Includes Nylon Pouch; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Points; 3/8" and 7/16" and 1/2" and 9/16" and 5/8" and 11/16" and 3/4" Nominal Opening Size; Open/Box Opening Type; Gearwrench
Part #
9567RN
BDI #
18504510
Details
383.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/9567RN/p/18504510
Your Price
$ 383.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
1.31
EAN
0082171956706
Product Group - BDI
G00190
Noun
Wrench Set
Keyword String
Ratcheting
Manufacturer Item Number
329-9567RN
Product Detail
Ratcheting Wrench Set
Product Specification
Chrome Finish; Flat Handle Type; Includes Nylon Pouch; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Points; 3/8" and 7/16" and 1/2" and 9/16" and 5/8" and 11/16" and 3/4" Nominal Opening Size; Open/Box Opening Type
Long Description
Ratcheting Wrench Set; Chrome Finish; Flat Handle Type; Includes Nylon Pouch; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Points; 3/8" and 7/16" and 1/2" and 9/16" and 5/8" and 11/16" and 3/4" Nominal Opening Size; Open/Box Opening Type; Gearwrench