

GEARWRENCH
GEARWRENCH
9620N
GEARWRENCH GEARWRENCH
Description
9620N RATCHET WRENCH SET ; REV COMBINATION 12-POINT 12PC
Combination Wrench Set; Full Polish Chrome Finish; Flat Handle Type; 0" Nominal Height; 8MM 9MM 10MM 11MM 12MM 13MM 14MM 15MM 16MM 17MM 18MM 19MM Includes; 0" Nominal Length; Alloy Steel Material; Metric Measuring System; 12 Number of Points; Gearwrench
Part #
9620N
BDI #
18504535
Details
408.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/9620N/p/18504535
Your Price
$ 408.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
1.7
EAN
0082171096204
Product Group - BDI
G00190
Noun
Wrench Set
Keyword String
Combination
Manufacturer Item Number
329-9620N
Product Detail
Combination Wrench Set
Product Specification
Full Polish Chrome Finish; Flat Handle Type; 0" Nominal Height; 8MM 9MM 10MM 11MM 12MM 13MM 14MM 15MM 16MM 17MM 18MM 19MM Includes; 0" Nominal Length; Alloy Steel Material; Metric Measuring System; 12 Number of Points
Long Description
Combination Wrench Set; Full Polish Chrome Finish; Flat Handle Type; 0" Nominal Height; 8MM 9MM 10MM 11MM 12MM 13MM 14MM 15MM 16MM 17MM 18MM 19MM Includes; 0" Nominal Length; Alloy Steel Material; Metric Measuring System; 12 Number of Points; Gearwrench