SKF
SKF
99085 / 22X8.001 SSLEEVE
SKF SKF
Description
CRSEAL 99085 / 22X8.001 SSLEEVE ; NON-RETURNABLE SLEEVE
Speedi-Sleeve and Tool Kit; Flange Dia 1.1880" X Shaft 0.866" X Shaft From 0.861" X Shaft to 0.865" X WD 0.315" X WD 0.472"; Boretite No
Part #
99085
BDI #
1414206
Details
53.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/99085-22X8-001-SSLEEVE/p/1414206
Your Price
$ 53.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.047
EAN
0085311041089
Product Group - BDI
S02234
Noun
Kit
Keyword String
Speedi-Sleeve And Tool
Product Detail
Speedi-Sleeve and Tool Kit
Product Specification
Speedi-Sleeve and Tool Kit; Flange Dia 1.1880" X Shaft 0.866" X Shaft From 0.861" X Shaft to 0.865" X WD 0.315" X WD 0.472"; Boretite No
Long Description
Speedi-Sleeve and Tool Kit; Flange Dia 1.1880" X Shaft 0.866" X Shaft From 0.861" X Shaft to 0.865" X WD 0.315" X WD 0.472"; Boretite No