SKF
SKF
99128 / 1.26X0.315 SSLEEVE
SKF SKF
Description
CRSEAL 99128 / 1.26X0.315 SSLEEVE
Speedi-Sleeve and Tool Kit; Flange Dia 1.5000" X Shaft 1.26" X Shaft From 1.257" X Shaft to 1.263" X WD 0.315" X WD 0.438"; Boretite No
Part #
99128
BDI #
1414219
Details
83.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/99128-1-26X0-315-SSLEEVE/p/1414219
Your Price
$ 83.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.081
EAN
0085311041270
Product Group - BDI
S02234
Noun
Kit
Keyword String
Speedi-Sleeve And Tool
Product Detail
Speedi-Sleeve and Tool Kit
Product Specification
Speedi-Sleeve and Tool Kit; Flange Dia 1.5000" X Shaft 1.26" X Shaft From 1.257" X Shaft to 1.263" X WD 0.315" X WD 0.438"; Boretite No
Long Description
Speedi-Sleeve and Tool Kit; Flange Dia 1.5000" X Shaft 1.26" X Shaft From 1.257" X Shaft to 1.263" X WD 0.315" X WD 0.438"; Boretite No

