20089386
Hand Tools
3M
3M
AB66539
3M 3M
Description
AB66539 ; *MP* CUB2 COW T27 5X.09X7/8 IN 50/CS
Cut Off Wheel; Cubitron II Cow Ceramic Aluminum Oxide Cutoff-Type 27 Depressed Center-36 Grit Very Coarse Grade-5" Dia-7/8" Center Hole-0.09" Thickness
Part #
AB66539
BDI #
20089386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/AB66539/p/20089386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31191600
Weight / Kilogram
0.005
EAN
0051115665394
Product Group - BDI
G00100
Noun
Wheel
Keyword String
Cut Off
Product Detail
Cut Off Wheel
Product Specification
Cut Off Wheel; Cubitron II Cow Ceramic Aluminum Oxide Cutoff-Type 27 Depressed Center-36 Grit Very Coarse Grade-5" Dia-7/8" Center Hole-0.09" Thickness
Long Description
Cut Off Wheel; Cubitron II Cow Ceramic Aluminum Oxide Cutoff-Type 27 Depressed Center-36 Grit Very Coarse Grade-5" Dia-7/8" Center Hole-0.09" Thickness