https://www.bdiexpress.com/medias/INDXXXXXXXXX-17232094-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODN8aW1hZ2UvanBlZ3xhR1JoTDJoak1pODVPRFl4TVRrNE1qZ3lOemd5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekl6TWpBNU5GOHpNREI0TXpBd0xtcHdad3wxMjQzNzMxNmE5YmM2MmQ1ZmJjNTNjMzAyYzU4OTcyMGRmMTlmNTU5NDFmODI5ZDI0NTZmYjkyNjlkZDRkMThk
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17232094-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODN8aW1hZ2UvanBlZ3xhR1JoTDJoak1pODVPRFl4TVRrNE1qZ3lOemd5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekl6TWpBNU5GOHpNREI0TXpBd0xtcHdad3wxMjQzNzMxNmE5YmM2MmQ1ZmJjNTNjMzAyYzU4OTcyMGRmMTlmNTU5NDFmODI5ZDI0NTZmYjkyNjlkZDRkMThk
GARANT
GARANT
APSS22
GARANT GARANT
Description
APSS22 SLEIGH SHOVEL ; ALPINE
Shovel; Sleigh; 22" Poly Blade; Steel Wear Strip; 23.5" Width; 61.25" Length; Galvanized Steel Wear Strip
Part #
81662
BDI #
17232094
Details
112.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/APSS22/p/17232094
Your Price
$ 112.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112004
Weight / Kilogram
0
EAN
0055636816624
Product Group - BDI
G00190
Harmonized Tariff Code
8201.10.00.00
Noun
Shovel
Manufacturer URL
https://www.garant.com
Product Detail
Shovel
Product Specification
Shovel; Sleigh; 22" Poly Blade; Steel Wear Strip; 23.5" Width; 61.25" Length; Galvanized Steel Wear Strip
Long Description
Shovel; Sleigh; 22" Poly Blade; Steel Wear Strip; 23.5" Width; 61.25" Length; Galvanized Steel Wear Strip

