https://www.bdiexpress.com/medias/INDTIMXXXXXX-20394288-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzMHxpbWFnZS9qcGVnfGFEazJMMmd3TUM4eE1EQTJNVGN5TURjME9EQTJNaTlKVGtSVVNVMVlXRmhZV0ZoZk1qQXpPVFF5T0RoZk16QXdlRE13TUM1cWNHY3xhMzNjZWM0NWJiY2E3YjM4MWZjMjZhOGYwZDZmODdmYTM1ZGVjZTdiYjQ5ZjZlNDEyNTFkOGFlNTRkZjE2YzRl
                
                https://www.bdiexpress.com/medias/INDTIMXXXXXX-20394288-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzMHxpbWFnZS9qcGVnfGFEazJMMmd3TUM4eE1EQTJNVGN5TURjME9EQTJNaTlKVGtSVVNVMVlXRmhZV0ZoZk1qQXpPVFF5T0RoZk16QXdlRE13TUM1cWNHY3xhMzNjZWM0NWJiY2E3YjM4MWZjMjZhOGYwZDZmODdmYTM1ZGVjZTdiYjQ5ZjZlNDEyNTFkOGFlNTRkZjE2YzRl
                
					
						
									TIMKEN
								TIMKEN
							
						
					AVWR28
				 
				TIMKEN TIMKEN
Description
						
                            
								AVWR28 V-LOCK WRENCH ; 130MM SHAFT DIA
V-Lock Wrench; 13.65" Length; 9.52" Height; For Solid Block Spherical Roller Bearing
                         	Part #
	                    
	                      	AVWR28
							BDI #
						
	                      	20394300
							
						
Details
                    
                        358.29
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/AVWR28/p/20394300
						
		
		
		
				Your Price
				
						
							$ 358.29 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				27111700
					Weight / Kilogram
				5.442
					EAN
				0883450958608
					Product Group - BDI
				M06288
					Noun
				
					Wrench
			Keyword String
				
					V-Lock
			Manufacturer URL
				
					https://www.timken.com
			Product Detail
				
					V-Lock Wrench
			Product Specification
				
					13.65" Length; 9.52" Height
			Long Description
				
					V-Lock Wrench; 13.65" Length; 9.52" Height; For Solid Block Spherical Roller Bearing
			

						
