GARANT
GARANT
B4001405
GARANT GARANT
Description
B4001405 HANDLE ; HAMMER 14IN
Hammer Handle; 1.5" Width; 14" Length
Part #
86660
BDI #
17232135
Details
27.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/B4001405/p/17232135
Your Price
$ 27.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162801
Weight / Kilogram
0
EAN
0064730008293
Product Group - BDI
G00268
Harmonized Tariff Code
4016.99.10.00
Noun
Handle
Manufacturer URL
https://www.garant.com
Product Detail
Hammer Handle
Product Specification
Hammer Handle; 1.5" Width; 14" Length
Long Description
Hammer Handle; 1.5" Width; 14" Length


