GRAY TOOLS
GRAY TOOLS
D094213
GRAY TOOLS GRAY TOOLS
Description
D094213 BASTARD FILE ; 12" MILL SMOOTH
Mill Hand File Smooth Cut; Mill Hand File Smooth Cut; 12MM Len; Includes Large Comfort Grip Handle
Part #
D094213
BDI #
17218690
Details
26.45
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/D094213/p/17218690
Your Price
$ 26.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111900
Weight / Kilogram
0.272
EAN
0067965063938
Product Group - BDI
G00190
Noun
File
Product Specification
Mill Hand File Smooth Cut; 12MM Length
Long Description
Mill Hand File Smooth Cut; Mill Hand File Smooth Cut; 12MM Len; Includes Large Comfort Grip Handle