

KLEIN TOOLS
KLEIN TOOLS
D2000-48
KLEIN TOOLS KLEIN TOOLS
Description
D2000-48 DIAGONAL CUTTING PLIERS ; ANGLED HEAD 13/16INX1-3/16IN JAW 8IN
Diagonal Plier; Standard Cut Type; 7/8" Nominal Cutting Length; Blue Handle Color; Plastic Dipped Handle Type; 0.813" Jaw Length; 0.46" Jaw Thickness; 1.25" Jaw Width; Steel Material; 8.05" Nominal Overall Length; Heavy-Duty Type; For ACSR, Most Hardened Wire, Nail and Screw Applicable Material
Part #
D200048
BDI #
20093178
Details
99.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/D2000-48/p/20093178
Your Price
$ 99.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0
EAN
0092644720970
Product Group - BDI
G00190
Noun
Plier
Product Detail
Diagonal Plier
Product Specification
Standard Cut Type; 7/8" Nominal Cutting Length; Blue Handle Color; Plastic Dipped Handle Type; 0.813" Jaw Length; 0.46" Jaw Thickness; 1.25" Jaw Width; Steel Material; 8.05" Nominal Overall Length; Heavy-Duty Type
Long Description
Diagonal Plier; Standard Cut Type; 7/8" Nominal Cutting Length; Blue Handle Color; Plastic Dipped Handle Type; 0.813" Jaw Length; 0.46" Jaw Thickness; 1.25" Jaw Width; Steel Material; 8.05" Nominal Overall Length; Heavy-Duty Type; For ACSR, Most Hardened Wire, Nail and Screw Applicable Material