

KLEIN TOOLS
KLEIN TOOLS
D2000-9NETH
KLEIN TOOLS KLEIN TOOLS
Description
D2000-9NETH LINEMANS PLIERS ; BOLT THREAD HOLDING 9IN
Lineman Plier; Bevel Cut Type; 23/32" Nominal Cutting Length; Black Oxide Finish; Royal Blue Handle Color; Plastic Dipped Handle Type; 1-19/32" Jaw Length; Straight Jaw Shape; 5/8" Jaw Thickness; 1-5/16" Jaw Width; Alloy Steel Material; 9-3/8" Nominal Overall Length; Lineman's Bolt-Thread Holding Type
Part #
D20009NETH
BDI #
20093128
Details
137.62
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/D2000-9NETH/p/20093128
Your Price
$ 137.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0
EAN
0092644701009
Product Group - BDI
G00190
Noun
Plier
Weight / LBS
1.15
Product Detail
Lineman Plier
Product Specification
Bevel Cut Type; 23/32" Nominal Cutting Length; Black Oxide Finish; Royal Blue Handle Color; Plastic Dipped Handle Type; 1-19/32" Jaw Length; Straight Jaw Shape; 5/8" Jaw Thickness; 1-5/16" Jaw Width; Alloy Steel Material; 9-3/8" Nominal Overall Length; Lineman's Bolt-Thread Holding Type
Long Description
Lineman Plier; Bevel Cut Type; 23/32" Nominal Cutting Length; Black Oxide Finish; Royal Blue Handle Color; Plastic Dipped Handle Type; 1-19/32" Jaw Length; Straight Jaw Shape; 5/8" Jaw Thickness; 1-5/16" Jaw Width; Alloy Steel Material; 9-3/8" Nominal Overall Length; Lineman's Bolt-Thread Holding Type