KLEIN TOOLS
KLEIN TOOLS
D203-6
KLEIN TOOLS KLEIN TOOLS
Description
D203-6 SIDE-CUTTING PLIERS ; NEEDLE-NOSE 6IN
Needle Nose Plier; Side-Cutting Cut Type; 1/2" Nominal Cutting Length; Yellow Handle Color; Plastic Dipped Handle Finish; Plastic Dipped Handle Type; 1-7/8" Jaw Length; 3/8" Jaw Thickness; Knurled, Serrated Jaw Type; 11/16" Jaw Width; Steel Material; 6-5/8" Nominal Overall Length; 3/32" Point Thickness
Part #
D2036
BDI #
20092462
Details
71.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/D203-6/p/20092462
Your Price
$ 71.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0
EAN
0092644710162
Product Group - BDI
G00190
Noun
Plier
Weight / LBS
0.27
Product Detail
Needle Nose Plier
Product Specification
Side-Cutting Cut Type; 1/2" Nominal Cutting Length; Yellow Handle Color; Plastic Dipped Handle Finish; Plastic Dipped Handle Type; 1-7/8" Jaw Length; 3/8" Jaw Thickness; Knurled, Serrated Jaw Type; 11/16" Jaw Width; Steel Material; 6-5/8" Nominal Overall Length; 3/32" Point Thickness
Long Description
Needle Nose Plier; Side-Cutting Cut Type; 1/2" Nominal Cutting Length; Yellow Handle Color; Plastic Dipped Handle Finish; Plastic Dipped Handle Type; 1-7/8" Jaw Length; 3/8" Jaw Thickness; Knurled, Serrated Jaw Type; 11/16" Jaw Width; Steel Material; 6-5/8" Nominal Overall Length; 3/32" Point Thickness


