KLEIN TOOLS
KLEIN TOOLS
D232-8
KLEIN TOOLS KLEIN TOOLS
Description
D232-8 END-CUTTING PLIERS ; 8IN
Nipper; Red Handle Color; Plastic Dipped Handle Material; 3/8" Jaw Length; Forged Steel Jaw Material; 19/32" Jaw Thickness; 1-3/16" Jaw Width; Alloy Steel Material; 8-1/2" Nominal Overall Length
Part #
D2328
BDI #
20090847
Details
125.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/D232-8/p/20090847
Your Price
$ 125.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0
EAN
0092644720468
Product Group - BDI
G00190
Noun
Nipper
Product Detail
Nipper
Product Specification
Red Handle Color; Plastic Dipped Handle Material; 3/8" Jaw Length; Forged Steel Jaw Material; 19/32" Jaw Thickness; 1-3/16" Jaw Width; Alloy Steel Material; 8-1/2" Nominal Overall Length
Long Description
Nipper; Red Handle Color; Plastic Dipped Handle Material; 3/8" Jaw Length; Forged Steel Jaw Material; 19/32" Jaw Thickness; 1-3/16" Jaw Width; Alloy Steel Material; 8-1/2" Nominal Overall Length


