DEWALT TOOLS
DEWALT TOOLS
DCG412P2
DEWALT TOOLS DEWALT TOOLS
Description
DCG412P2 GRINDER TOOL KIT ; CORDLESS 20V 8000RPM
Tool Kit; 20V Max Lithium Ion Grinder
Part #
DCG412P2
BDI #
20538227
Details
1054.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/DCG412P2/p/20538227
Your Price
$ 1,054.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
6.803
EAN
0885911369183
Product Group - BDI
G00160
Noun
Kit
Keyword String
Tool
Product Detail
Tool Kit
Product Specification
Tool Kit; 20V Max Lithium Ion Grinder
Long Description
Tool Kit; 20V Max Lithium Ion Grinder


