https://www.bdiexpress.com/medias/INDXXXXXXXXX-26988411-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4M3xpbWFnZS9qcGVnfGFETTFMMmhrTkM4eE1ETTNNemN6TnpRNE1ESXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVPRGcwTVRGZk16QXdlRE13TUM1cWNHY3w5NTExNzk0MGI0YmQ0NDM5YzNlMGM5M2U1Mzc5MDRmZTlhZGNjZmY1OWM3ZjI5OGMyMzYxOTA1OTBiNGRiYTk0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26988411-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4M3xpbWFnZS9qcGVnfGFETTFMMmhrTkM4eE1ETTNNemN6TnpRNE1ESXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVPRGcwTVRGZk16QXdlRE13TUM1cWNHY3w5NTExNzk0MGI0YmQ0NDM5YzNlMGM5M2U1Mzc5MDRmZTlhZGNjZmY1OWM3ZjI5OGMyMzYxOTA1OTBiNGRiYTk0
DEWALT TOOLS
DEWALT TOOLS
DWHT65005
DEWALT TOOLS DEWALT TOOLS
Description
DWHT65005 SCREWDRIVER ; SINGLE MAXFIT 1/4X4 BI-MATERIAL HANDLE
Screwdriver; 1/4" Point Size; 4" Shaft Length; 8.35" Overall Length; Slotted Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip
Part #
DWHT65005
BDI #
26988411
Details
20.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/DWHT65005/p/26988411
Your Price
$ 20.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111701
Weight / Kilogram
0.125
EAN
0076174650051
Product Group - BDI
G00190
Harmonized Tariff Code
8205.40.00.00
Noun
Screwdriver
Manufacturer URL
https://www.dewalt.com
Product Detail
Screwdriver
Product Specification
1/4" Point Size; 4" Shaft Length; 8.35" Overall Length; Slotted Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip
Long Description
Screwdriver; 1/4" Point Size; 4" Shaft Length; 8.35" Overall Length; Slotted Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip

