Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DWHT65013 https://www.bdiexpress.com/medias/INDXXXXXXXXX-26988425-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzNHxpbWFnZS9qcGVnfGFEVTVMMmhpT0M4eE1ETTNNemMwTURJMk5UVXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVPRGcwTWpWZk16QXdlRE13TUM1cWNHY3w2MWI0NWFhMGUzNjJhMWUwYjM0M2M0NWU2NjA2ZDc4M2UwMGI3NTk4NjJlYWI0YjI0MWQ0MDg5YmNjYzdjMmVj
26988425 Hand Tools 

DEWALT TOOLS DEWALT TOOLS

DWHT65013

Description

DWHT65013 SCREWDRIVER ; SINGLE MAXFIT T15X4 BI-MATERIAL HANDLE

Screwdriver; T15 Point Size; 4" Shaft Length; 7.9" Overall Length; Torx Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip

Part #

DWHT65013

BDI #
26988425

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
27111701
Weight / Kilogram
0.105
EAN
0076174650136
Product Group - BDI
G00190
Harmonized Tariff Code
8205.40.00.00
Noun
Screwdriver
Manufacturer URL
https://www.dewalt.com
Product Detail
Screwdriver
Product Specification
T15 Point Size; 4" Shaft Length; 7.9" Overall Length; Torx Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip
Long Description
Screwdriver; T15 Point Size; 4" Shaft Length; 7.9" Overall Length; Torx Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip