18298113
Hand Tools
PROTO IND. TOOLS
PROTO IND. TOOLS
J07520L
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J07520L IMPACT SOCKET ; 3/4" DRIVE DEEP 1-1/4" 6 POINT
Impact Socket; 3/4" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 1-3/4" Drive Side; 2" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 1-1/4" Nominal Opening Size; 3-1/4" Overall Nominal Length; 3-1/4" Socket Length; Box Tip Type; Deep Impact Drive Socket Type; For Industrial Application; Proto
Part #
J07520L
BDI #
18298113
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/J07520L/p/18298113
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112828
Weight / Kilogram
0.858
EAN
0662679360580
Product Group - BDI
G00190
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-07520L
Weight / LBS
1.65
Product Detail
Impact Socket
Product Specification
3/4" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 1-3/4" Drive Side; 2" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 1-1/4" Nominal Opening Size; 3-1/4" Overall Nominal Length; 3-1/4" Socket Length; Box Tip Type; Deep Impact Drive Socket Type; For Industrial Application
Long Description
Impact Socket; 3/4" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 1-3/4" Drive Side; 2" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 1-1/4" Nominal Opening Size; 3-1/4" Overall Nominal Length; 3-1/4" Socket Length; Box Tip Type; Deep Impact Drive Socket Type; For Industrial Application; Proto