PROTO IND. TOOLS
PROTO IND. TOOLS
J10044
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J10044 IMPACT SOCKET ; 1" DRIVE 2-3/4" 6 POINT
Impact Socket; 1" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 3-7/8" Opening Side; 2-3/8" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 2-3/4" Nominal Opening Size; 3-3/4" Overall Nominal Length; Proto
Part #
J10044
BDI #
18295431
Details
428.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J10044/p/18295431
Your Price
$ 428.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112828
Weight / Kilogram
2.44
EAN
0662679370862
Product Group - BDI
G00190
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-10044
Weight / LBS
5.35
Product Detail
Impact Socket
Product Specification
1" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 3-7/8" Opening Side; 2-3/8" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 2-3/4" Nominal Opening Size; 3-3/4" Overall Nominal Length
Long Description
Impact Socket; 1" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 3-7/8" Opening Side; 2-3/8" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Point; 2-3/4" Nominal Opening Size; 3-3/4" Overall Nominal Length; Proto