PROTO IND. TOOLS
PROTO IND. TOOLS
J1211MASD
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J1211MASD COMBINATION WRENCH ; SATIN 11MM 12 POINT
Combination Wrench; Satin Finish; Oval Handle Type; 15 Deg Open Side Head Angle; 5.9MM Open; 8.3MM Box Head Nominal Thickness; 23.4MM Open; 17.4MM Box Head Nominal Width; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 15 Deg Box Side Offset Angle; 11MM Nominal Opening Size; Open/Box Opening Type; 165.1MM Overall Nominal Length; Combination Wrench Type; Proto
Part #
J1211MASD
BDI #
18296193
Details
42.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J1211MASD/p/18296193
Your Price
$ 42.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111713
Weight / Kilogram
0.068
EAN
0662679074012
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Combination
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-1211MASD
Weight / LBS
0.17
Product Detail
Combination Wrench
Product Specification
Satin Finish; Oval Handle Type; 15 Deg Open Side Head Angle; 5.9MM Open; 8.3MM Box Head Nominal Thickness; 23.4MM Open; 17.4MM Box Head Nominal Width; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 15 Deg Box Side Offset Angle; 11MM Nominal Opening Size; Open/Box Opening Type; 165.1MM Overall Nominal Length; Combination Wrench Type
Long Description
Combination Wrench; Satin Finish; Oval Handle Type; 15 Deg Open Side Head Angle; 5.9MM Open; 8.3MM Box Head Nominal Thickness; 23.4MM Open; 17.4MM Box Head Nominal Width; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 15 Deg Box Side Offset Angle; 11MM Nominal Opening Size; Open/Box Opening Type; 165.1MM Overall Nominal Length; Combination Wrench Type; Proto


